References
SMC:MY1H20G-300
Rubix:108A3930
EAN:3618036307764

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : SMC MY1H20G-300 AIR CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
•Mechanical joint rodless cylinder with high precision guide
•Bore sizes: 16, 20 (mm)
•Strokes from 50mm through 600mm depending upon bore size
•With one or two stroke adjusters with or without shocks
•Variety of switches and a variety of lead wire lengths
Bore Size: 20mm
Piping: G (Centralized Piping)
Stroke: 300
Stroke Adjusting Unit: w/o Adjustment Unit
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes: 16, 20 (mm)
•Strokes from 50mm through 600mm depending upon bore size
•With one or two stroke adjusters with or without shocks
•Variety of switches and a variety of lead wire lengths
Bore Size: 20mm
Piping: G (Centralized Piping)
Stroke: 300
Stroke Adjusting Unit: w/o Adjustment Unit
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 20 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 938.38 excl. VAT
/ Each
£ 1,126.06 incl. VAT
- Delivery usually within ( 4 ) days