SMC MY1B16G-441 RODLESS CYLINDER


Rodless Cylinder

References
smc:MY1B16G-441
rubix:107A6493
manufacturer :MY1B16G-441
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke441 mm
Cylinder diameter16 mm

Product details : SMC MY1B16G-441 RODLESS CYLINDER


The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.

Strengths

•Double acting, single rod type
Six bore sizes
Strokes range from 25mm to 800mm
Six mounting styles
Auto switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke441 mm
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 264.72 excl. VAT
/ Each
£ 317.66 incl. VAT
  • Delivery usually within ( 6 ) days