Magnetically Coupled
Type | Magnetically Coupled Rodless Cylinder |
---|---|
Cylinder stroke | 200 mm |
Cylinder diameter | 10 mm |
Logistics dimensions (L x W x H) | 281x25x25 mm |
---|---|
Logistic Weight | 136 g |
Type | Magnetically Coupled Rodless Cylinder |
Cylinder stroke | 200 mm |
Cylinder diameter | 10 mm |
Delivery usually within ( 4 ) days