SMC MY2HT25TFG-150L MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY2HT25TFG-150L
Rubix:2606518

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY2HT25TFG-150L MECHANICALLY COUPLED RODLESS CYLINDER
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
•Series L: w/Low Load Shock Absorber.
Guide Suffix: T (High Precision Guide 2 Shafts)
Bore Size: 25mm
Port Thread: TF [G (Ø25 & 40)]
Stroke: 150
Stroke Adjusting Unit: L (Left
Right: w/Low Load Shock Absorber)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Guide Suffix: T (High Precision Guide 2 Shafts)
Bore Size: 25mm
Port Thread: TF [G (Ø25 & 40)]
Stroke: 150
Stroke Adjusting Unit: L (Left
Right: w/Low Load Shock Absorber)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 4500 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 150 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 1,458.46 excl. VAT
/ Each
£ 1,750.15 incl. VAT
- Delivery usually within ( 4 ) days