References
SMC:MY3A16-300
Rubix:2606528
Manufacturer :00153253
EAN:3618036294040

Documents
Product details : SMC MY3A16-300 RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: A (Short Type-Rubber Cushion)
Bore Size: 16mm
Port Thread: Rc
Stroke: 300
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: A (Short Type-Rubber Cushion)
Bore Size: 16mm
Port Thread: Rc
Stroke: 300
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 300 mm |
Show UNSPSC/ECL@SS
£ 205.97 excl. VAT
/ Each
£ 247.16 incl. VAT
- Delivery usually within ( 4 ) days