SMC MY3A32TF-600 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY3A32TF-600
rubix:393A5807
MY3, Mechanical Joint Rodless Cylinder, Basic Type
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke600 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC MY3A32TF-600 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.

Technical specifications


Attributes
Logistic Weight3410 g
Typerodless cylinder
Cylinder stroke600 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 414.38 excl. VAT
/ Each
£ 497.26 incl. VAT
  • Usually arrives within 14 working days