SMC MY3B16-100 MECHANICAL RODLESS CYLINDER

Rodless Cylinder

See technical informationSee documents

References

SMC:MY3B16-100
Rubix:2606537
EAN:3618036292060
brand logo

Technical specifications

Typemechanically jointed rodless cylinder
Cylinder stroke100 mm
Cylinder diameter16 mm
See all Specifications

Documents

Product details : SMC MY3B16-100 MECHANICAL RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.

Style: B (Standard Type-Air Cushion)
Bore Size: 16mm
Port Thread: Rc
Stroke: 100
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight350 g
Typemechanically jointed rodless cylinder
Cylinder stroke100 mm
Cylinder diameter16 mm
£ 244.77 excl. VAT
/ Each
£ 293.72 incl. VAT
  • Delivery usually within ( 4 ) days