SMC MY3M25TF-400 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY3M25TF-400
rubix:2606561
MY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type
brand logo
Technical specifications
TypeG thread
Cylinder stroke400 mm
See all Specifications

Product details : SMC MY3M25TF-400 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Work pieces can be loaded directly onto the work table, this is due to the integrated slide bearing guide.
•Also the loading capacity compared to MY3A & MY3B is improved.
•The unique oval shaped piston allows reduction in height and length as well as the practical arrangement of the common piping passages, cushion mechanism and positioning mechanism.
•This has achieved drastic miniaturisation and weight reduction.
•Overall length (Z) reduced by up to 104mm. (Ø63).
•Overall height (H) reduced by up to 28%.Ø63).

Bore Size: ø25mm
Thread Type: TF (G)
Stroke: 400
Stroke Adjusting Unit: Without Adjusting Unit
Autoswitch: Without Autoswitch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight1600 g
TypeG thread
Cylinder stroke400 mm
Show UNSPSC/ECL@SS
£ 617.34 excl. VAT
/ Each
£ 740.81 incl. VAT
  • Delivery usually within ( 4 ) days