SMC CDY1S15H-600B RODLESS CYLINDER


Rodless Cylinder

References
smc:00015924
rubix:111A0222
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder diameter15 mm
See all Specifications

Product details : SMC CDY1S15H-600B RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

•Slider style: ball bushing bearing
Bore sizes: 6, 10, 15, 20, 25, 32, and 40 *
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder diameter15 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke600 mm
Fixation centre-to-centre distance30 mm
Design size15
Show UNSPSC/ECL@SS
£ 684.15 excl. VAT
/ Each
£ 820.98 incl. VAT
  • Delivery usually within ( 6 ) days