References
SMC:MXQ12-30
Rubix:265A1564
Manufacturer :MXQ12-30
EAN:3618036357769

Product details : SMC MXQ12-30
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x46x30 mm |
|---|---|
| Logistic Weight | 408 g |
| Type | mxq |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 520.13 excl. VAT
/ Each
£ 624.16 incl. VAT
- Delivery usually within ( 8 ) days