SMC CY3R15-500 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3R15-500
rubix:2601952
brand logo
brand logo
Technical specifications
TypeMagnetically Coupled Rodless Cylinder
Cylinder stroke500 mm
See all Specifications

Product details : SMC CY3R15-500 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Direct mount type, with switch rail
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
•Variety of auto switches available

Piping: Standard
Bore Size: 15mm
Port Thread: (M3 Thread-6)(M5 Thread-10~15mm)(Rc-20~63mm)
Stroke: 500
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

•Improved durability
Reduction of sliding resistance

Applications

Transferring;Cutting

Technical specifications


Attributes
Logistics dimensions (L x W x H)623x100x100 mm
Logistic Weight500 g
TypeMagnetically Coupled Rodless Cylinder
Cylinder stroke500 mm
Show UNSPSC/ECL@SS
£ 321.25 excl. VAT
/ Each
£ 385.50 incl. VAT
  • Delivery usually within ( 4 ) days