SMC CY3R20-400 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3R20-400
rubix:106A6594
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke400 mm

Product details : SMC CY3R20-400 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

•Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Variety of auto switches available

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder stroke400 mm
Show UNSPSC/ECL@SS
£ 451.14 excl. VAT
/ Each
£ 541.37 incl. VAT
  • Delivery usually within ( 6 ) days