SMC MY3M63TF-500 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY3M63TF-500
rubix:393A5809
MY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke500 mm
Cylinder diameter63 mm
See all Specifications

Product details : SMC MY3M63TF-500 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.

Technical specifications


Attributes
Logistic Weight17100 g
TypeRodless Cylinder
Cylinder stroke500 mm
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 1,312.75 excl. VAT
/ Each
£ 1,575.30 incl. VAT
  • Usually arrives within 14 working days