PARKER ORIGA-EIC-56A 20005FIL


Rodless Pneumatic Cylinders, Accessory - OSP Clevis Mounting / Parker Pneumatic - Europe

References
parker hannifin:20005FIL
rubix:154A8835
brand logo
brand logo
Technical specifications
TypeRodless Cylinder

Product details : PARKER ORIGA-EIC-56A 20005FIL


OSP Clevis are used to combine fast and easily rodless cylinders with external guides. They are available for OSP-P and OSP-L and for bore Ø10 to Ø80mm. When external guides are used parallelism deviations can lead to mechanical strain on the piston. This can be avoided by the use of a clevis mounting. In the drive direction, the mounting has very little play. Freedom of movement is provided as follows:



• Tilting in direction of movement

• Vertical compensation

• Tilting sideways

• Optional stainless steel version for bores Ø16 to Ø80mm.



Markets

• Factory Automation

• Machine Tools

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Packaging Machinery

• Printing and Marking Equipment

• Medical

• Other Life science

• Material Handling Equipment

• Food & beverage

• Plastic processing

• Water

• Bus & Coach

• Rail



Features/Benefits

• Solid aluminium version / Option stainless steel screws

• Easy to clamp on the cylinder



Applications

• Door opening system

• Pick and place applications

• Durability test bench

• Food processing

• Packaging, labeling and wrapping systems

• Pusher, picker and gripper applications

• Assembly of a modular steering kit

• Roll cleaning

• Overhead thrust cleaning

• Feeding

• Cutting

Bore Diameter: 25 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: OSP-L
Materials Of Construction: Standard
Product Type: 20005FIL : Clevis Mounting - 25mm Bore Size for OSP-P, OSP-L

Technical specifications


Attributes
TypeRodless Cylinder
Show UNSPSC/ECL@SS
Ā£ 121.64 excl. VAT
/ Each
Ā£ 145.97 incl. VAT
  • Usually arrives within 14 working days