References
SMC:MU-F06
Rubix:393A8261

Documents
Product details : SMC MU-F06 PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Flange for diam.63
Strengths
UL>MU mounting brackets. Type: flange, foot, trunnion, single and double clevis.
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Type | flange |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Usually arrives within 14 working days