PARKER ORIGA-EIC-56A 20009FIL


Rodless Pneumatic Cylinders, Accessory - OSP Mid Section Support E1 / Parker Pneumatic - Europe

References
parker hannifin:20009FIL
rubix:157A9072
brand logo
brand logo
Technical specifications
TypeRodless Pneumatic Cylinder
Cylinder diameter25 mm

Product details : PARKER ORIGA-EIC-56A 20009FIL


Mid section support type E1 for OSP-P and OSP-L rodless actuators bores Ø10mm to Ø80mm are used for supporting long cylinders or mounting the cylinder by its dovetail rails. The standard mounting is anodised aluminium but stainless steel versions are also available. Supplied complete with mounting screws with optional stainless steel versions available. Please refer to the Technical Catalogue for details and data sheets that explain when mid section supports have to be used.



Markets

• Factory Automation

• Machine Tools

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Packaging Machinery

• Printing and Marking Equipment

• Medical

• Other Life science

• Material Handling Equipment

• Food & beverage

• Plastic processing

• Water

• Bus & Coach

• Rail



Features/Benefits

• Solid aluminium version  / option stainless steel screws

• Easy to clamp on the cylinder

• Will accept axial forces



Applications

• Door opening system

• Pick and place applications

• Durability test bench

• Food processing

• Packaging, labeling and wrapping systems

• Pusher, picker and gripper applications

• Assembly of a modular steering kit

• Roll cleaning

• Overhead thrust cleaning

• Sorting machines with ATEX

• Feeding

• Cutting

Bore Diameter: 25 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: OSP-L
Product Type: 20009FIL : Mid Section Support E1 - 25mm Bore Size for OSP-P, OSP-L

Technical specifications


Attributes
TypeRodless Pneumatic Cylinder
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 34.36 excl. VAT
/ Each
£ 41.23 incl. VAT
  • Usually arrives within 14 working days