Roller plates - transport corners

Filter Options
CATEGORIES
  • Steerable roller trolley (6)
  • Transport roller trolley (2)
  • Brand

    8 Product(s) with 8 variant(s):

    Relevance
    • gpc industries:TI201R
    • rubix:80251909
    • Safe working load
      400 kg
    • Dimension (HxLxW)
      120x60x36 cm
    • Height
      120 cm
    £ 369.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:865672
    • rubix:226A9987
    • ean:3660338199141
    • Load capacity
      300 kg
    • Length
      920 mm
    • Width
      610 mm
    £ 244.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:865668
    • rubix:226A9984
    • ean:3660338199110
    • Load capacity
      150 kg
    • Length
      710 mm
    • Width
      450 mm
    £ 171.92 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • action handling equipment:4205BNS
    • rubix:1336267
    • Safe working load
      250 kg
    • Length
      1220 mm
    • Width
      610 mm
    £ 338.19 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • gpc industries:GI001Y
    • rubix:2527814
    • Safe working load
      150 kg
    • Length
      725 mm
    • Width
      420 mm
    £ 113.34 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:DWST1-71196
    • rubix:2584107
    • ean:3253561711961
    • Safe working load
      100 kg
    • Length
      546 mm
    • Width
      590 mm
    £ 139.23 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:1-70-362
    • rubix:80130164
    • ean:3253561703621
    • Safe working load
      79 kg
    • Load capacity
      50 kg
    £ 15.08 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • gpc industries:TI202B
    • rubix:2536575
    £ 327.92 excl. VAT
    / Each
    • Delivery within 10-15 business days