SPARTEX 865672 300 KG STAR METAL CART


Metal star cart (150 kg)

References
spartex:865672
rubix:226A9987
ean:3660338199141
300 KG STAR  METAL CART
brand logo
Technical specifications
Load capacity300 kg
Length920 mm
Width610 mm
See all Specifications

Product details : SPARTEX 865672 300 KG STAR METAL CART


Easy to transport and easy to store thanks to a folding back-plate
Manufactured in off white lacquered steel (2 layers of paint)
Reinforced base-plate covered with a non-slip mat and fitted with a blue rubber bumper
Anti-pinch mechanism at the base of the back-plate to protect fingers and the folding mechanism
Height-adapted back-plate in European sizes (so that users do not have to stoop) 4 very resistant wheel casters with a nylon structure and non-staining rubber casing 30 mm thick. 2 rear swivel casters, 2 front fixed casters
These wheel casters allow for completely silent movement with low starting resistance
Delivered pre-assembled.

Strengths

Impeccable quality Silent wheel casters. Anti-pinch mechanism

Technical specifications


Attributes
Load capacity300 kg
Length920 mm
Width610 mm
Height990 mm
Number of rollers4
Show UNSPSC/ECL@SS
£ 245.36 excl. VAT
/ Each
£ 294.43 incl. VAT
  • Usually arrives within 14 working days