References
Dewalt:1-70-362
Rubix:80130164
EAN:3253561703621

Documents
Product details : DEWALT TOUGH SYSTEM SPARE BRACKETS 1-70-362
DEWALT® TOUGHYSTEM® bracket kit offers a set of 2 additional fasteners with a maximum load of 50 kg per pair. Use with the DEWALT® TOUGHSYSTEM® range to create a storage system that’s as unique as your profession or trade.
Strengths
•Part of the TOUGHYSTEM® family - a mobile modular storage system for the most demanding of job site environments
Configure your TOUGHYSTEM® to create a storage solution that’s as unique as your profession or trade
Configure your TOUGHYSTEM® to create a storage solution that’s as unique as your profession or trade
Technical specifications
Attributes
| Load capacity | 50 kg |
|---|---|
| Length | 270 mm |
| Width | 72 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 7 ) days