Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Steerable roller trolley
DEWALT DWST1-71196 TSTAK TROLLEY
DEWALT DWST1-71196 TSTAK TROLLEY
Trolley
References
dewalt:
DWST1-71196
rubix:
2584107
ean:
3253561711961
Technical specifications
Length
546
mm
Width
590
mm
Height
1043
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DWST1-71196 TSTAK TROLLEY
Technical specifications
Attributes
Length
546
mm
Width
590
mm
Height
1043
mm
Number of rollers
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.52
excl. VAT
/
Each
£
162.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
APOLLO PAPT404Y 4 SIDED MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT400Y SINGLE BAR END PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT424Y 4 SIDED MESH PLATFORM TRUCK 1200L X 800W PLATFORM
DEWALT TOUGH SYSTEM SPARE BRACKETS 1-70-362
APOLLO PAPT410Y DOUBLE BAR END PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT426Y LONG LOAD PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAOP203Y PICKING TROLLEY WITH 3 STEPS - TIMBER SHELVES 1380 X 6
APOLLO PAPT432Y DOUBLE END TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT430Y DOUBLE BAR END PLATFORM TRUCK 1200L X 800W PLATFORM
SPARTEX 865668 150 KG G-STAR PROPYLENE CART
APOLLO PAOP201Y CANTILEVER PICKING TROLLEY 1170 X 605 X 1400
SPARTEX 865672 300 KG STAR METAL CART
APOLLO PAPT433Y 3 SIDED TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM 10
APOLLO PAPT413Y 3 SIDED TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT414Y 4 SIDED TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM