Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Steerable roller trolley
ACTION PLATFORM TRUCK 400KG BH4205BNS
ACTION PLATFORM TRUCK 400KG BH4205BNS
Mesh Platform
References
action handling equipment:
4205BNS
rubix:
1336267
Technical specifications
Length
1220
mm
Width
610
mm
Height
310
mm
See all Specifications
Product details
Technical specifications
Product details : ACTION PLATFORM TRUCK 400KG BH4205BNS
Flexible, light-weight and easy to operate, this flexible platform truck can be used for almost any load over most terrain.
Strengths
•Supplied knock down
•Fitted with hinged draw bar
•Mesh or plywood platform
•Epoxy powder coated finish
Technical specifications
Attributes
Length
1220
mm
Width
610
mm
Height
310
mm
Number of rollers
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
339.88
excl. VAT
/
Each
£
407.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DWST1-71196 TSTAK TROLLEY
APOLLO PAPT403Y 3 SIDED MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT432Y DOUBLE END TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAOP201Y CANTILEVER PICKING TROLLEY 1170 X 605 X 1400
APOLLO PAOP202Y PICKING TROLLEY 1170 X 515 X 1250
APOLLO PAPT423Y 3 SIDED MESH PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAOP204Y PICKING TROLLEY WITH 3 STEPS - STEEL SHELVES 1380 X 60
APOLLO PAPT431Y SINGLE END TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAOP203Y PICKING TROLLEY WITH 3 STEPS - TIMBER SHELVES 1380 X 6
APOLLO PAPT422Y DOUBLE END MESH PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT400Y SINGLE BAR END PLATFORM TRUCK 1000L X 700W PLATFORM
GPC PLATFORM TRUCK PI200Y
APOLLO PAPT430Y DOUBLE BAR END PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT426Y LONG LOAD PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT421Y SINGLE END MESH PLATFORM TRUCK 1200L X 800W PLATFORM