Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRB1BW100-90D-XF ROTARY ACTUATOR
SMC CDRB1BW100-90D-XF ROTARY ACTUATOR
Rotary Actuator/Vane Style
References
smc:
CDRB1BW100-90D-XF
rubix:
113A9103
manufacturer :
00311840
Technical specifications
Type
Rotary Actuator
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB1BW100-90D-XF ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
4315
g
Type
Rotary Actuator
Cylinder diameter
100
mm
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
713.24
excl. VAT
/
Each
£
855.89
incl. VAT
Delivery usually within (
29
) days
Select variants (64)
Add to cart
Check our products from related categories
FESTO 8142875 COMPACT CYLINDER
SMC CQSB25-50DM COMPACT CYLINDER
SMC CUJS20-35D MINI FREE MOUNT CYLINDER
SMC MLGPM25TF-200Z-B COMPACT GUIDE CYLINDER WITH LOCK
FESTO 157271 COMPACT CYLINDER AEVUZ-25-25-A-P-A
SMC CDQ2L20-20DZ AIR CYLINDER
AVENTICS 0822395206
SMC MLGPM32TF-150Z-F COMPACT GUIDE CYLINDER WITH LOCK
AVENTICS R422001737
FESTO 156671 COMPACT CYLINDER ADVU-100-80-A-P-A
SMC CDQ2A32TF-300DCMZ COMPACT CYLINDER
SMC CDQ2A80TF-20DMZ COMPACT CYLINDER
SMC CQ2KB32TF-20DZ COMPACT CYLINDER
FESTO 536301 COMPACT CYLINDER ADN-40-15-I-P-A
FESTO 156808 COMPACT CYLINDER ADVULQ-50-10-A-P-A