SMC CDRB1BW50-180S-XF ROTARY ACTUATOR
Rotary Actuator/Vane Style
See technical informationSee documentsReferences
SMC:CDRB1BW50-180S-XF
Rubix:107A6199
Manufacturer :CDRB1BW50-180S-XF
EAN:3618035791649

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 180 mm |
Documents
Product details : SMC CDRB1BW50-180S-XF ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: D (Magnet)
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 50mm
Rotation Angle, Vane: 180S (Rotation Angle
Vane Style: Single)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: XF (G)
Magnet: D (Magnet)
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 50mm
Rotation Angle, Vane: 180S (Rotation Angle
Vane Style: Single)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: XF (G)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x78x67 mm |
|---|---|
| Logistic Weight | 820 g |
| Type | rotary actuator |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 180 mm |
Show UNSPSC/ECL@SS
£ 225.75 excl. VAT
/ Each
£ 270.90 incl. VAT
- Delivery usually within ( 4 ) days