SMC C55B40-35M-X1439 COMPACT CYLINDER ISO STANDARD


Compact Cylinder

References
smc:C55B40-35M-X1439
rubix:393A4483
manufacturer :00327857
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke35 mm
See all Specifications

Product details : SMC C55B40-35M-X1439 COMPACT CYLINDER ISO STANDARD


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431

Strengths

•Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 74.73 excl. VAT
/ Each
£ 89.68 incl. VAT
  • Usually arrives within 14 working days