Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRB1BW63-90D ROTARY ACTUATOR
SMC CDRB1BW63-90D ROTARY ACTUATOR
Rotary Actuator/Vane Style
References
smc:
CDRB1BW63-90D
rubix:
108A4412
manufacturer :
00146563
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB1BW63-90D ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
1400
g
Type
rotary actuator
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
309.43
excl. VAT
/
Each
£
371.32
incl. VAT
Delivery usually within (
23
) days
Select variants (64)
Add to cart
Check our products from related categories
NORGREN RM/92063/M/15 SHORT STROKE CYLINDERS
SMC CDQ2KA63TF-30DMZ NON-ROTATING COMPACT CYLINDER
AVENTICS R422001518
SMC CQ2B20-35DC AIR CYLINDER
SMC ECQ2B80-75D COMPACT CYLINDER
FESTO 156729 COMPACT CYLINDER ADVULQ-50-60-P-A
AVENTICS R412019835
SMC JCQA20-20 COMPACT CYLINDER
FESTO 8091459 COMPACT CYLINDER ADN-S-32-25-A-P-A
FESTO 572669 COMPACT CYLINDER
SMC CDQMB50-100 GUIDE ROD TYPE COMPACT CYLINDER
SMC CDQ2KWB63TF-30DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
FESTO 157214 COMPACT CYLINDER AEVUZ-16-20-P-A
NORGREN RM/92063/M/100 DA P CYLINDER
FESTO 157279 COMPACT CYLINDER AEVUZ-40-15-A-P-A