FESTO 156729 COMPACT CYLINDER ADVULQ-50-60-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-50-60-P-A
rubix:111A9437
manufacturer :156729
ean:4052568119829
ADVULQ-50-60-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter50 mm
Cylinder stroke60 mm
See all Specifications

Product details : FESTO 156729 COMPACT CYLINDER ADVULQ-50-60-P-A


Compact cylinder ADVULQ-50-60-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=60 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight863 g
TypeCompact cylinder ADVULQ
Cylinder diameter50 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 402.82 excl. VAT
/ Each
£ 483.38 incl. VAT