References
SMC:CDRB1BW80-190S
Rubix:110A3440
Manufacturer :00157557

Documents
Product details : SMC CDRB1BW80-190S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
| Logistic Weight | 1540 g |
|---|---|
| Type | rotary actuator |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 370.20 excl. VAT
/ Each
£ 444.24 incl. VAT
- Delivery usually within ( 23 ) days