SMC CRB1BW100-90D-XF ROTARY ACTUATOR
Rotary Actuator/Vane Style
See technical informationSee documentsReferences
SMC:CRB1BW100-90D-XF
Rubix:2601475
Manufacturer :00095655

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CRB1BW100-90D-XF ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 100mm
Rotation Angle, Vane: 90D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: XF (G)
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 100mm
Rotation Angle, Vane: 90D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: XF (G)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x140x125 mm |
|---|---|
| Logistic Weight | 4300 g |
| Type | rotary actuator |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 90 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (body); carbon steel (vane shaft) |
| Reaming diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 613.07 excl. VAT
/ Each
£ 735.68 incl. VAT
- Delivery usually within ( 4 ) days