References
SMC:MSQB100A-XF
Rubix:2605904
Manufacturer :MSQB100A-XF
Product details : SMC MSQB100A-XF ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Rack & Pinion style, rotary table-basic type
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 100
Suffix: A (Adjuster Bolt)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: XF (G 1/8)
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 100
Suffix: A (Adjuster Bolt)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: XF (G 1/8)
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Shaft diameter | 19 mm |
| Series | msq |
| Type of fluid | compressed air (non-lube) |
Show UNSPSC/ECL@SS
£ 825.79 excl. VAT
/ Each
£ 990.95 incl. VAT
- Delivery usually within ( 4 ) days
