References
SMC:CRB1BW80-100D
Rubix:2601487
Manufacturer :CRB1BW80-100D
EAN:3618035672160

Documents
Product details : SMC CRB1BW80-100D ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 80mm
Rotation Angle, Vane: 100D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 80mm
Rotation Angle, Vane: 100D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 167x110x95 mm |
|---|---|
| Logistic Weight | 2200 g |
| Rotation angle | 100 ° |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
| Shaft diameter | 17 mm |
| Series | crb1 |
| Type of fluid | compressed air (non-lubricated) |
Show UNSPSC/ECL@SS
£ 403.58 excl. VAT
/ Each
£ 484.30 incl. VAT
- Delivery usually within ( 8 ) days