SMC CRB1BW50-180S-XF ROTARY ACTUATOR


Rotary Actuator/Vane Style

References
smc:CRB1BW50-180S-XF
rubix:111A6100
manufacturer :00033860
brand logo
brand logo
Technical specifications
Typerotary actuator
Cylinder diameter50 mm
See all Specifications

Product details : SMC CRB1BW50-180S-XF ROTARY ACTUATOR


Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions

    Magnet: None
    Mounting: B (Basic)
    Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
    Body Size: 50mm
    Rotation Angle, Vane: 180S (Rotation Angle
    Vane Style: Single)
    Port Location: Side
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
    Port Threads: XF (G)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)129x78x67 mm
    Logistic Weight855 g
    Typerotary actuator
    Cylinder diameter50 mm
    Min. temperature5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 197.76 excl. VAT
    / Each
    £ 237.31 incl. VAT
    • Delivery usually within ( 4 ) days