Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRA1BY50TF-180CZ ROTARY ACTUATOR
SMC CDRA1BY50TF-180CZ ROTARY ACTUATOR
Rotary Actuator
References
smc:
CDRA1BY50TF-180CZ
rubix:
2600604
Technical specifications
Type
Rotary Actuator
Cylinder stroke
180
mm
See all Specifications
Product details
Technical specifications
Product details : SMC CDRA1BY50TF-180CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
Logistic Weight
1700
g
Type
Rotary Actuator
Cylinder stroke
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.02
excl. VAT
/
Each
£
403.22
incl. VAT
Delivery usually within (
24
) days
Select variants (47)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDLQB25-10D-B COMPACT CYLINDER WITH LOCK
SMC CDQ2A12-10DZ AIR CYLINDER
SMC CDQ2D50TF-75DMZ COMPACT CYLINDER
SMC CDQMB100TF-50 GUIDE ROD TYPE COMPACT CYLINDER
SMC EMGQM25-20 GUIDED CYLINDER
SMC C55B50-60-X1439 COMPACT CYLINDER
SMC CDU6-10D AIR CYLINDER
SMC CDLQB50TF-50D-F COMPACT CYLINDER WITH LOCK
SMC CDQSB25-5D AIR CYLINDER
FESTO 8091433 COMPACT CYLINDER ADN-S-20-50-A-P
FESTO 8092163 COMPACT CYLINDER
FESTO 156787 COMPACT CYLINDER ADVULQ-25-50-A-P-A
SMC JCDQ63-35 COMPACT CYLINDER
SMC JCDQA12-15 COMPACT CYLINDER
FESTO 8142925 COMPACT CYLINDER