Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRA1BS50TF-100CZ ROTARY ACTUATOR
SMC CDRA1BS50TF-100CZ ROTARY ACTUATOR
Rotary Actuator
References
smc:
CDRA1BS50TF-100CZ
rubix:
393A8601
Technical specifications
Type
Rotary Actuator
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRA1BS50TF-100CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
Logistic Weight
1564
g
Type
Rotary Actuator
Cylinder diameter
50
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
269.47
excl. VAT
/
Each
£
323.36
incl. VAT
Usually arrives within 14 working days
Select variants (47)
Add to cart
Check our products from related categories
SMC CQ2B50TF-100DCZ AIR CYLINDER
SMC CUJB10-25D MINI FREE MOUNT CYLINDER
FESTO 8091447 COMPACT CYLINDER ADN-S-20-15-A-P
SMC CDRBU2WU10-180SZ ROTARY ACTUATOR
FESTO 8142916 COMPACT CYLINDER
SMC CDQ2WB50TF-35DZ COMPACT CYLINDER DOUBLE ROD
FESTO 8080583 COMPACT CYLINDER AEN-S-10-5-A
SMC CDQ2KB32TF-25DMZ COMPACT CYLINDER
SMC CDQ2KWB16-5DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CQ2KB50TF-40DMZ COMPACT CYLINDER NON-ROTATING
FESTO 156779 COMPACT CYLINDER ADVULQ-20-50-A-P-A
SMC CDQ2A25-40DMZ COMPACT CYLINDER
SMC CQ2B32TF-10SZ COMPACT CYLINDER
FESTO 157268 COMPACT CYLINDER AEVUZ-25-10-A-P-A
SMC MLGPM80TF-150Z-B COMPACT GUIDE CYLINDER WITH LOCK