SMC CDRA1BW50-180Z ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRA1BW50-180Z
rubix:2600596
brand logo
brand logo
Technical specifications
TypeRotary Actuator
Cylinder diameter50 mm
See all Specifications

Product details : SMC CDRA1BW50-180Z ROTARY ACTUATOR


Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.

Strengths

Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x189x118 mm
Logistic Weight1700 g
TypeRotary Actuator
Cylinder diameter50 mm
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 287.93 excl. VAT
/ Each
£ 345.52 incl. VAT
  • Delivery usually within ( 17 ) days