Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CRA1BW63TF-190CZ ROTARY ACTUATOR
SMC CRA1BW63TF-190CZ ROTARY ACTUATOR
Rotary Actuator
References
smc:
CRA1BW63TF-190CZ
rubix:
2601470
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CRA1BW63TF-190CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
Logistic Weight
3000
g
Type
Rotary Actuator
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.44
excl. VAT
/
Each
£
391.73
incl. VAT
Delivery usually within (
24
) days
Select variants (47)
Add to cart
Check our products from related categories
AVENTICS 0822393601
SMC C55B50-10-X1439 COMPACT CYLINDER
FESTO 8092166 COMPACT CYLINDER
SMC MGQM16-10 GUIDED CYLINDER
FESTO 4832116 COMPACT CYLINDER
FESTO 175754 COMPACT CYLINDER ADVU-125-30-P-A
SMC CDQ2L20-40DZ AIR CYLINDER
SMC CDQ2WB20-25DCMZ COMPACT CYLINDER
SMC MGPKAM50TF-125 COMPACT GUIDE CYLINDER
SMC CQ2WA63TF-15DZ COMPACT CYLINDER DOUBLE ROD
SMC CDQ2A50TF-75DCZ AIR CYLINDER
SMC JCQ20-25 COMPACT CYLINDER
SMC CQ2WB32TF-40DZ AIR CYLINDER
SMC CD55B50-80 COMPACT CYLINDER ISO
FESTO 4830910 COMPACT CYLINDER