References
SMC:ECRA1BW80-180C
Rubix:2602302

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 180 mm |
| Type | rotary actuator |
Documents
Product details : SMC ECRA1BW80-180C ROTARY ACTUATOR
Strengths
•Standard type rotary actuator
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 180 mm |
| Type | rotary actuator |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 11 mm |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 449.36 excl. VAT
/ Each
£ 539.23 incl. VAT
- Delivery usually within ( 4 ) days