SMC CRB1BW30S-PS MAINTENANCE KIT


Rotary Actuator

References
smc:CRB1BW30S-PS
rubix:121A2287
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CRB1BW30S-PS MAINTENANCE KIT


The CRB1 vane style rotary actuator is offered in 7 sizes *. Rotation angles of up to 270 is possible for the entire series. The double vane style offered on the 90 and 100 rotation allows twice the torque of the single vane. Bearings are used throughout the series to support thrust and radial loads. In addition, rubber bumpers are used internally * making this series highly reliable. Optional auto switches can be moved anywhere along the circumference to allow mounting in a position that is most appropriate for your specifications.

Strengths

New Style rotary actuator, vane typeCompact, space saving bodyDirect mount applications possibleHighly reliableBody side and axial direction portsUnrestricted auto switch mounting positions

Technical specifications


Attributes
Logistic Weight4Ā g
TypeRotary Actuator
MaterialNylon, Soft Nylon, Polyurethane
Show UNSPSC/ECL@SS
Ā£ 24.98 excl. VAT
/ Each
Ā£ 29.98 incl. VAT
  • Delivery usually within ( 19 ) days