References
SMC:CDRA1BW30-180-A73L
Rubix:111A9272
Manufacturer :00222922
Product details : SMC CDRA1BW30-180-A73L ROTARY ACTUATOR
The CRA1 rack and-amp; pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3 X 4 X 2 to a maximum of 8 X 9. 65 X 4. 41. Single shaft end or double shaft end models are available.
Strengths
•Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Type | rotary actuator |
|---|
Show UNSPSC/ECL@SS
£ 348.78 excl. VAT
/ Each
£ 418.54 incl. VAT
- Delivery usually within ( 24 ) days