References
SMC:IP200-150
Rubix:116A4732
Manufacturer :00048551
EAN:3618036079661
Documents
Product details : SMC IP200-150 POSITIONER
-
•Sensitivity: Within ±0.5 % F.S
•Repeatability: Within ±1 % F.S
•Ambient and fluid temperatures: -5 to 60 °C.
Stroke: 150
•Repeatability: Within ±1 % F.S
•Ambient and fluid temperatures: -5 to 60 °C.
Stroke: 150
Strengths
•Provides accurate and stable positioning of air cylinders
Compact design and has zero adjusting screw and feedback spring
Available in standard, low or high temperature
Servo-mechanism allows precise and stable position control of cylinders
Can be used as a cylinder position control unit for general industrial machines
Compact design and has zero adjusting screw and feedback spring
Available in standard, low or high temperature
Servo-mechanism allows precise and stable position control of cylinders
Can be used as a cylinder position control unit for general industrial machines
Technical specifications
Attributes
| Type | cylinder positioner |
|---|
Show UNSPSC/ECL@SS
£ 285.03 excl. VAT
/ Each
£ 342.04 incl. VAT
- Delivery usually within ( 4 ) days
