SMC CDRA1BY80-180C ROTARY ACTUATOR

Rotary Actuator

See technical informationSee documents

References

SMC:CDRA1BY80-180C
Rubix:109A0854
Manufacturer :00018416
brand logo

Technical specifications

Typerotary actuator

Documents

Product details : SMC CDRA1BY80-180C ROTARY ACTUATOR


The CRA1 rack and-amp; pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3 X 4 X 2 to a maximum of 8 X 9. 65 X 4. 41. Single shaft end or double shaft end models are available.

Strengths

•Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
Typerotary actuator
£ 508.62 excl. VAT
/ Each
£ 610.34 incl. VAT
  • Delivery usually within ( 4 ) days