SMC CRA1L50-Y-1 FOOT MOUNT


Rotary Actuator

References
smc:00028584
rubix:117A3238
brand logo
brand logo
Technical specifications
TypeRotary Actuator

Product details : SMC CRA1L50-Y-1 FOOT MOUNT


The CRA1 rack & pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3" X 4" X 2" to a maximum of 8" X 9. 65" X 4. 41". Single shaft end or double shaft end models are available.

Strengths

•Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
TypeRotary Actuator
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
  • Delivery usually within ( 34 ) days