FESTO 14077 FLAT CYLINDER DZH-63-80-PPV-A


DZH flat cylinder

References
festo:DZH-63-80-PPV-A
rubix:108A3448
manufacturer :14077
ean:4052568002756
DZH-63-80-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH flat cylinder, metric
See all Specifications

Product details : FESTO 14077 FLAT CYLINDER DZH-63-80-PPV-A


Flat cylinder DZH-63-80-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,67 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight2390 g
TypeDZH flat cylinder, metric
Show UNSPSC/ECL@SS
£ 459.98 excl. VAT
/ Each
£ 551.98 incl. VAT
  • Delivery usually within ( 2 ) days