Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
SMC CDRBS10-180 ROTARY ACTUATOR
SMC CDRBS10-180 ROTARY ACTUATOR
Rotary Actuator
References
smc:
CDRBS10-180
rubix:
393A8600
manufacturer :
01891077
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRBS10-180 ROTARY ACTUATOR
Torque up to 7.86 Nm Rotating angles: 90°, 180° Angle adjustment range up to 175° Compact and lightweight design.
Strengths
Built-in angle adjustment unit. Built-in auto switch unit (Size 20, 30, 40).
Technical specifications
Attributes
Type
Rotary Actuator
Fixation centre-to-centre distance
9.5
mm
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.85
excl. VAT
/
Each
£
167.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FESTO 556477 SWIVEL/LINEAR UNIT
FESTO 556525 SWIVEL/LINEAR UNIT
SMC C96SB63-500-XB6 ISO 15552 CYLINDER
SMC CDRB2BW20-90DZ ROTARY ACTUATOR
FESTO 556555 SWIVEL/LINEAR UNIT
FESTO 556591 SWIVEL/LINEAR UNIT
FESTO 556678 SWIVEL/LINEAR UNIT
FESTO 1369113 SEMI-ROTARY DRIVE DSM-32-270-HD-A-B
FESTO 556673 SWIVEL/LINEAR UNIT
FESTO 556736 SWIVEL/LINEAR UNIT
FESTO 1845718 SEMI-ROTARY DRIVE
AVENTICS R412000410
AVENTICS R412000365
AVENTICS R412000371
SMC CDRB1BW100-190S-XF ROTARY ACTUATOR