Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1369113 SEMI-ROTARY DRIVE DSM-32-270-HD-A-B
FESTO 1369113 SEMI-ROTARY DRIVE DSM-32-270-HD-A-B
Semi-rotary drive DSM
References
festo:
DSM-32-270-HD-A-B
rubix:
225A9409
manufacturer :
1369113
ean:
4052568231170
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1369113 SEMI-ROTARY DRIVE DSM-32-270-HD-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
2006
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
85
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
922.19
excl. VAT
/
Each
£
1,106.63
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556555 SWIVEL/LINEAR UNIT
FESTO 566214 SEMI-ROTARY DRIVE
SMC CRBS10-180 ROTARY ACTUATOR
FESTO 556409 SWIVEL/LINEAR UNIT
FESTO 556514 SWIVEL/LINEAR UNIT
AVENTICS R412000390
SMC CDRB1BW50-280S-XF ROTARY ACTUATOR
SMC CDRB2BW30-90S ROTARY ACTUATOR
FESTO 173197 SEMI-ROTARY DRIVE DSM-8-90-P-A
FESTO 1145086 SEMI-ROTARY DRIVE
AVENTICS R412000398
FESTO 1915072 BALL VALVE ACTUATOR UNIT
FESTO 1369114 SEMI-ROTARY DRIVE
SMC CRB1BW80-190S-XF ROTARY ACTUATOR
FESTO 556484 SWIVEL/LINEAR UNIT