SMC CRBU2W30-270SZ ROTARY ACTUATOR

Rotary Actuator

See technical informationSee documents
References
SMC:CRBU2W30-270SZ
Rubix:2601515
Manufacturer :01173535
brand logo
Technical specifications
Typerotary actuator
See all Specifications
Documents

Product details : SMC CRBU2W30-270SZ ROTARY ACTUATOR


The CRBU series is a free mount style, rotary actuator with direct mounting available in three directions. Axial, vertical and side directions are possible. Through the adoption of specially designed seals and stoppers, a rotation angle of 270 has been achieved for the first time in a compact vane style actuator. To support thrust and radial loads, bearings are used throughout the series. In addition, rubber bumpers are used internally (except size 10) to further improve reliability.

Strengths

•Rotary actuator, free-mounting type, CRBU2Sizes: 10, 15, 20, 30, 40
Possible direct mounting from 3 directions
Three styles of units: switch,angle adjusting, switch and angle adjusting in single or double vane Single vane type can rotate up to 270

Technical specifications


Attributes
Typerotary actuator
Fixation centre-to-centre distance42 mm
Show UNSPSC/ECL@SS
£ 135.16 excl. VAT
/ Each
£ 162.19 incl. VAT
  • Delivery usually within ( 17 ) days