SMC CDRQ2BS30TF-360C COMPACT ROTARY ACTUATOR


Compact Rotary Actuator

References
smc:CDRQ2BS30TF-360C
rubix:111A2049
manufacturer :00276876
brand logo
brand logo
Technical specifications
TypeCompact Rotary Actuator
See all Specifications

Product details : SMC CDRQ2BS30TF-360C COMPACT ROTARY ACTUATOR


The CRQ2 series is a compact rotary, rack and pinion style actuator. Single and double shaft types are available in all sizes (10~40mm). The CRQ2 uses internal cushioning and the body can be used as a flange. The use of a double piston eliminates backlash.

Strengths

•Low profile
Both single shaft and double shaft are available in all sizes
2 auto switches are mountable on the same side
Options include magnet, shaft type, port thread style, and air cushion

Technical specifications


Attributes
TypeCompact Rotary Actuator
Fixation centre-to-centre distance68 mm
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 386.66 excl. VAT
/ Each
£ 463.99 incl. VAT
  • Delivery usually within ( 24 ) days