SMC CQ2B20-20DCM COMPACT CYLINDER

C(D)Q2, Compact Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove

See technical informationSee documents

References

SMC:CQ2B20-20DCM
Rubix:392A9566
Manufacturer :CQ2B20-20DCM
EAN:3618035693332
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : SMC CQ2B20-20DCM COMPACT CYLINDER


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Strengths

Double acting, single rod, compact cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 Standard stroke range (mm): 5 to 100 Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore) Can mount small auto switches on 4 surfaces.

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature70 °C
£ 41.99 excl. VAT
/ Each
£ 50.39 incl. VAT
  • Usually arrives within 14 working days