References
SMC:MKB32TF-30RZ
Rubix:265A1550
Manufacturer :00785504
EAN:3618036373714

Documents
Product details : SMC MKB32TF-30RZ
Following customer requests for range of easy to maintain rotary clamp cylinders with a good selection of stroke variations and dual mounting options, our R&D engineers have simply taken the best features of two existing SMC products – Series MK and MK2 - and put them together in our newly amalgamated and improved Series MK. Available in bore sizes from 12 to 63mm and in clamp stroke lengths up to 50mm depending on the selected model, the new MK Series helps answer our customer's needs with the option of both body and through hole mounting selections and easy maintenance possibilities with fully replaceable seals and guide pins. Designed for use with our compact D-M9 auto switch, which can be mounted on all four sides (only 2 sides in the case of 20 and 25mm) these new rotary clamp cylinders when required can also be used in conjunction with our magnetic field resistant auto switch Series D-P3DW.
MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x50x45 mm |
|---|---|
| Logistic Weight | 742 g |
| Type | rotary clamp cylinder |
| Cylinder stroke | 30 mm |
| Force | 300 N |
| Cylinder diameter | 32 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 243.77 excl. VAT
/ Each
£ 292.52 incl. VAT
- Delivery usually within ( 4 ) days