References
Festo:DHWS-40-A
Rubix:115A0135
Manufacturer :1310184
EAN:4052568229726

Documents
Product details : FESTO 1310184 ANGLE GRIPPER DHWS-40-A
Angle gripper DHWS-40-A Size=40, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x60 mm |
|---|---|
| Logistic Weight | 878,1 g |
| Type | angle gripper dhws-40-a 1310184 |
| Force | 200 N |
| Cylinder diameter | 40 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 560.14 excl. VAT
/ Each
£ 672.17 incl. VAT
- Delivery usually within ( 2 ) days