NORGREN RM/192050/M/20 50MM DA VDMA COMPACT CYLINDER
VDMA Compact cylinder double acting series RM/192000/M
See technical informationReferences
IMI Norgren:RM/192050/M/20
Rubix:107A6585
Manufacturer :RM/192050/M/20


Technical specifications
| Type | vdma 24562 compact cylinder, double-acting, magnetic piston, male rod thread, cushioning |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Product details : NORGREN RM/192050/M/20 50MM DA VDMA COMPACT CYLINDER
Compact cylinder
VDMA Compact Pneumatic Double Acting Cylinder with Magnetic Piston and Male Piston Rod Thread.
Technical specifications
Attributes
| Type | vdma 24562 compact cylinder, double-acting, magnetic piston, male rod thread, cushioning |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 281.47 excl. VAT
/ Each
£ 337.76 incl. VAT
- Usually arrives within 14 working days